This item is Discontinued.

Brady Caution/Precaucion, This Machine Is Automatically Controlled-It May Start At Any Time, 7" W x 10" H 125463

Caution/Precaucion, This Machine Is Automatically Controlled-It May Start At Any Time, 7" W x 10" H (Discontinued)

  • Mfr # 125463
  • Zoro # G2566965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125463
Zoro #
G2566965
UPC #
754473731120
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
This Machine Is Automatically Controlled-It May Start At Any Time
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Material
Aluminum
Subject Matter
Machine & Operational
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Language
English, Spanish
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Color
black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 7 In., Sign Material Aluminum, Header Caution/Precaucion, Legend This Machine Is Automatically Controlled-It May Start At Any Time, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.