Chemical Drum Spill Kit, 14 gal
- Mfr # SKH-14
- Zoro # G408589203
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Height
26.5 in
Includes
(1) 14 Gal Drum Container;(20) 15 in x 19 in Chemical Pads;(2) 3 in x 12 ft Chemical Socks;(2) Disposal Bags;(1) Pair of Goggles;(1) Pair of Nitrile Gloves
Size
26.5 in H x 15 in Dia
Mercury Spill Control Application
Absorbents and Spill Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKH-14
- Zoro #
- G408589203
- UPC #
- 662706907443
- Country of Origin
- United States
Dimensions
- Height
- 26.5 in
- Size
- 26.5 in H x 15 in Dia
- Outside Dia.
- 15 in
- Container Size
- 10.1 gal (US)
Details
- Item
- Spill Kit Drum
- Color
- Green
- Includes
- (1) 14 Gal Drum Container;(20) 15 in x 19 in Chemical Pads;(2) 3 in x 12 ft Chemical Socks;(2) Disposal Bags;(1) Pair of Goggles;(1) Pair of Nitrile Gloves
- Mercury Spill Control Application
- Absorbents and Spill Control
- Material
- Polyethylene
Description
The BRADY SKH-14 Chemical Drum Spill Kit is a green-colored spill kit drum for absorbents and spill control applications. It includes a polyethylene drum container used to store the included spill response supplies for absorbents and spill control applications.
Key Features:
- Item: Spill kit drum
- Container Size: 10.1 gal (US)
- Overall Size: 26.5 in H x 15 in Dia
- Material: Polyethylene
- Color: Green
- Includes: (1) 14 gal drum container, (20) 15 in x 19 in chemical pads, (2) 3 in x 12 ft chemical socks, (2) disposal bags, (1) pair of goggles, and (1) pair of nitrile gloves
- Application: Absorbents and spill control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.