Chemical Sign, 10 in H, 10 in W, Fiberglass, Square, No Text, 69442
- Mfr # 69442
- Zoro # G7385408
product price:Â
$
30.59
/ea
Key Features
Header
No Header
Legend
No Legend
Width
10 in
Height
10 in
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69442
- Zoro #
- G7385408
- UPC #
- 754473694425
- Country of Origin
- United States
- Item
- Chemical Sign
- Header
- No Header
- Legend
- No Legend
- Sign Shape
- Square
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- No Text
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- ANSI Compliant
- No
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Double-Sided
- No
- Sign Legend Color
- Black
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Legend Style
- Symbol
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 10 in
- Thickness
- 0.098 in
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.