Chemical Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 122898
Zoro # G7361781
product price:Â $26.19
/eaKey Features
Header
Caution
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122898
Zoro #
G7361781
UPC #
754473718626
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Chemical Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Caution, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.