Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J35

  • Mfr # 474J35

  • Zoro # G5634209


product price:  $6.29
/ea

Key Features

Header
No Header
Legend
Thank You For Not Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474J35
Zoro #
G5634209
UPC #
00194484130794
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Thank You For Not Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, Arizona 36-601.01, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Blue, Green, Red
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Thank You For Not Smoking
Metal Detectable
No
State Specific Sign
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Regulations
AZ 36-601.01
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.