This item is Discontinued.

Brady Chemical Sign, 7in.H x 10in.W, Fiberglass 131885

Chemical Sign, 7in.H x 10in.W, Fiberglass (Discontinued)

  • Mfr # 131885
  • Zoro # G9700284
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131885
Zoro #
G9700284
UPC #
754473826444
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.098 in
Height
7 in

Details

Header Background Color
Blue
Material
Fiberglass
Item
Chemical Sign
Mounting Style
With Mounting Holes
Header Legend Color
White
Sign Legend Color
Black
Legend
Keep Cylinders Chained
UV Resistant
No
Background Color
White
Legend/Background Color
Black/Blue/White
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Material
Fiberglass
Sign Shape
Rectangle
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Background Color
White
Sign Mounting Style
With Mounting Holes
Printed Language
English
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Subject Matter
Cylinder and Compressed Gas
Header
Notice
Sign Legend Text Color
Black

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Cylinders Chained, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.