This item is Discontinued.

Brady Chemical Sign, 7in.H x 10in.W, Fiberglass 131901

Chemical Sign, 7in.H x 10in.W, Fiberglass (Discontinued)

  • Mfr # 131901
  • Zoro # G9699767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131901
Zoro #
G9699767
UPC #
754473826864
Country of Origin
United States

Dimensions

Thickness
0.098"
Height
7"
Width
10"

Details

Material
Fiberglass
Legend/Background Color
Red/white
UV Resistant
No
Legend Color
Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Item
Chemical Sign
Printed Language
English
Sign Shape
Rectangle
ANSI Compliant
No
Header
No Header
Sign Legend Color
Red
Sign Mounting Style
With Mounting Holes
Legend Style
Text
Subject Matter
Cylinder and Compressed Gas
Sign Material
Fiberglass
Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend
Empty Cylinders Do Not Use
Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Text Color
Red

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.