This item is Discontinued.

Brady Chemical Sign, Alum, 7 x 10 in, Wht/Grn 125685

Chemical Sign, Alum, 7 x 10 in, Wht/Grn (Discontinued)

  • Mfr # 125685
  • Zoro # G6189687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125685
Zoro #
G6189687
UPC #
754473733902
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.035 in

Details

Material
Aluminum
Background Color
Green, White
Glow-in-the-Dark
No
Subject Matter
Cylinder and Compressed Gas
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend/Background Color
White/Green
Legend
Full Propane Cylinders Ready For Use
Legend Color
White
Legend Style
Text
Mounting Style
With Mounting Holes
Header
No Header
Item
Chemical Sign
OSHA Compliant
Yes
Sign Shape
Rectangle
Sign Material
Aluminum
UV Resistant
No
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
White
Double-Sided
No
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Not Retroreflective
Sign Background Color
Green, White
Language
English
Sign Legend Text Color
White

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Propane Cylinders Ready For Use, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.