This item is Discontinued.

Brady Chemical Sign, Plastic, 7 x 10 in, Wht/Red 125662

Chemical Sign, Plastic, 7 x 10 in, Wht/Red (Discontinued)

  • Mfr # 125662
  • Zoro # G6204676
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125662
Zoro #
G6204676
UPC #
754473733674
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.059 in

Details

Material
polystyrene
Printed Language
English
Language
English
Sign Mounting Style
With Mounting Holes
Sign Background Color
Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Color
White
Sign Legend Color
White
OSHA Compliant
Yes
Header
No Header
Subject Matter
Cylinder and Compressed Gas
Mounting Style
With Mounting Holes
Item
Chemical Sign
Retroreflective Grade
Not Retroreflective
Legend/Background Color
White/Red
Legend
Empty Acetylene Cylinders Do Not Use
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Sign Shape
Rectangle
Background Color
Red, White
UV Resistant
No
Sign Material
Plastic
Sign Legend Text Color
White

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Acetylene Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.