Shop All Lockout Hasps
Brady
Circuit Breaker Lockout, Red, Clamp-On
Mfr # 873367
Zoro # G5539642
original price:
$13.39
7% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Plastic with ZP Metal Slotted Set Screw
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Overall Length 2.33 in
- Color Red
Product Information
- Brand Brady
- MFR # 873367
- Zoro # G5539642
- UPC # 754473848392
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Length | 2.33 in |
Width | 3/5 in |
Height | 1 3/8 in |
Overall Height | 1.38 in |
Overall Width | 0.59 in |
Depth | 2.36 in |
Details
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage Not Applicable, Maximum Number of Padlocks 1, Overall Height 1.38 in, Overall Length 2.33 in, Overall Width 0.59 in, For Use With Fuse Holders, Language English, Legend Danger Do Not Remove Locked Out, Lockout Color Red, Lockout Material Metal/Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L (STA5BU/L)
- MILWAUKEE TOOL Clear Performance Safety Glasses (48-73-2020)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105720)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- Brady Lockout Hasps