Zoro Homepage

Clear Polyester Labels Adhesive Border for 3in Core Printers 0.75x1 WT/CL 1000/RL

  • Mfr # THT-382-712-1

  • Zoro # G008583328


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Width
1 in
Size
0.75 in H x 1 in W
Label Maker Tape Finish
Gloss
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-382-712-1
Zoro #
G008583328
UPC #
888434620854
Country of Origin
United States

Dimensions

Width
1 in
Size
0.75 in H x 1 in W
Height
0.75 in
Label Maker Tape Thickness
0.007 in

Details

Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Label Maker Tape Finish
Gloss
Material
Polyester
Includes
Roll of 1000 Labels
Color
White, Clear

Description

Achieve a professional, high-end look from a label that showcases printed text or images. With a clear background and white border, these labels are easily applied and require no overlaminate. Ideal for electronics, appliance and general industrial applications. A clear label with a white adhesive border . Conveys important information text and images while keeping the background visible. Resists scratches and chemicals - no overlaminate needed as its printed on the back. Elevates the look of brand labels, nameplate labels, custom labels and general product ID. A ribbon is required to print this material. Use Part Number R6006 for the BradyPrinter i7100 or other THT 3 Core Printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.