
Clear Polyester Labels Adhesive Border for 3in Core Printers 2x3 CL 1000/RL
Mfr # THT-384-711-1
Zoro # G008583410
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Width
3 in
Height
2 in
Size
2 in H x 3 in W
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-384-711-1
Zoro #
G008583410
UPC #
888434620823
Country of Origin
United States
Dimensions
Width
3 in
Height
2 in
Size
2 in H x 3 in W
Label Maker Tape Thickness
0.007 in
Details
Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Label Maker Tape Finish
Gloss
Includes
Roll of 1000 Labels
Color
Clear
Material
Polyester
Description
Achieve a professional, high-end look from a label that showcases printed text or images. With a clear background and clear border, these labels are easily applied and require no overlaminate. Ideal for electronics, appliance and general industrial applications. A clear label with a clear adhesive border . Conveys important information text and images while keeping the background visible. Resists scratches and chemicals - no overlaminate needed as its printed on the back. Elevates the look of brand labels, nameplate labels, custom labels and general product ID. A ribbon is required to print this material. Use Part Number R6002 for the BradyPrinter i7100 or other THT 3 Core Printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.