CLEAR VINYL CREDENTIAL HOLDER 3-3/8X5-1/
Mfr # 1840-1610
Zoro # G613341337
product price:Â $0.44
/ea
Sold in multiples of 100 for $44.00
Key Features
Material
Vinyl
Color
Clear
Width
3.4 in
Height
5.3 in
Compatibility
Credential Badge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840-1610
Zoro #
G613341337
UPC #
-
Country of Origin
United States
Dimensions
Width
3.4 in
Height
5.3 in
Details
Item
Badge Holder
Material
Vinyl
Color
Clear
Compatibility
Credential Badge
For Use With
Credential Badge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.