Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEAR VINYL RACING CREDENTIAL BADGE HOLD

  • Mfr # 1840-1600

  • Zoro # G613341559


product price: $0.63
/ea
Sold in multiples of 100 for $63.00

Key Features

Material
Vinyl
Color
Clear
Width
4.3 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-1600
Zoro #
G613341559
UPC #
-
Country of Origin
United States

Dimensions

Width
4.3 in
Height
8.5 in

Details

Item
Badge Holder
Material
Vinyl
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.