Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN03-7

  • Mfr # SCN03-7

  • Zoro # G4685847


product price: $59.69
/pk 10, $5.97/ea

Key Features

Legend
7
Color
Grey
Material
Paper
Height
8.75
Length
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN03-7
Zoro #
G4685847
UPC #
662820329572
Country of Origin
Germany

Dimensions

Height
8.75
Length
9.5
Width
13

Details

Item
Wire Markers
Legend
7
Color
Grey
Material
Paper

Description

Clip Sleeve Wire Mrkrs,7,Blk/Wht,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.