Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip/Badges, 1 Day, Red/White, PK500

  • Mfr # 95637

  • Zoro # G7424243


product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Type
1 Day
Material
Paper
Color
Red
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95637
Zoro #
G7424243
UPC #
754473956370
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Card Width
3 in
Card Height
2 in

Details

Item
Clip On Badge
Type
1 Day
Material
Paper
Color
Red
Includes
7/8 in dia TIMEspot Badge
Expiration Time
24 hr
Legend
Visitor
Product Type
Visitor Badge
ID Labeling Style
Text
Legend Color
Red
Attachment Type
Clip
Background Color
White

Description

Clip On Badges, 1 Day, Material Paper, Color Red on White, Length 3 In, Width 3 In, Expiry Time 24 Hours, Legend Visitor, Includes 7/8 In Dia. TIMEspot Badge, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.