
Compact Nylon Padlock 4.2 in Steel Shackle KA Blue with 7.87 in Cable 6PK
Mfr # 146130
Zoro # G615723384
product price: $140.99
/pk 6, $23.50/ea
Free Shipping & Returns
Key Features
Legend
DANGER LOCKED OUT
Body Width
1.25 in
Shackle Type
Open Shackle
Padlock Body Material
Nylon
Shackle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146130
Zoro #
G615723384
UPC #
754473550004
Country of Origin
China
Dimensions
Body Width
1.25 in
Shackle Height
4.2 in
Body Height
1.31 in
Details
Legend
DANGER LOCKED OUT
Shackle Type
Open Shackle
Padlock Body Material
Nylon
Shackle Material
Steel
Body Color
Blue
Number of Keys
6
Key Type
Keyed Alike
Standards
OSHA 1910.147
Description
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.