Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Nylon Padlock 4.2 in Steel Shackle KD Blue with 7.87 in Cable

  • Mfr # 146122

  • Zoro # G115723426


product price: $26.19
/ea

Key Features

Body Width
1.25 in
Shackle Height
4.2 in
Padlock Body Material
Nylon
Legend
DANGER LOCKED OUT
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146122
Zoro #
G115723426
UPC #
754473549923
Country of Origin
China

Dimensions

Body Width
1.25 in
Shackle Height
4.2 in
Body Height
1.31 in

Details

Body Color
Blue
Padlock Body Material
Nylon
Legend
DANGER LOCKED OUT
Standards
OSHA 1910.147
Shackle Type
Open Shackle
Shackle Material
Steel
Number of Keys
1
Key Type
Keyed Different

Description

Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Includes high-visibility safety label.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products