This item is Discontinued.

Brady Compact Nylon Padlock 8 in Steel Shackle KA Yellow with 15.75 in Cable 6PK 146133

Compact Nylon Padlock 8 in Steel Shackle KA Yellow with 15.75 in Cable 6PK (Discontinued)

  • Mfr # 146133
  • Zoro # G815723252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146133
Zoro #
G815723252
UPC #
754473550035
Country of Origin
China

Dimensions

Shackle Height
8 in
Body Width
1.25 in
Body Height
1.31 in

Details

Standards
OSHA 1910.147
Padlock Body Material
Nylon
Number of Keys
6
Body Color
Yellow
Legend
DANGER LOCKED OUT
Shackle Material
Steel
Key Type
Keyed Alike
Shackle Type
Open Shackle

Description

Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.