
Compact Nylon Padlock 8 in Steel Shackle KD Green with 15.75 in Cable
Mfr # 146127
Zoro # G515723354
product price: $27.95
/eaKey Features
Body Height
1.31 in
Shackle Type
Open Shackle
Shackle Height
8 in
Body Width
1.25 in
Key Type
Keyed Different
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146127
Zoro #
G515723354
UPC #
754473549978
Country of Origin
China
Dimensions
Body Height
1.31 in
Shackle Height
8 in
Body Width
1.25 in
Details
Body Color
Green
Shackle Type
Open Shackle
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Number of Keys
1
Padlock Body Material
Nylon
Shackle Material
Steel
Standards
OSHA 1910.147
Description
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Includes high-visibility safety label.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.