This item is Discontinued.

Brady Construction Site Sign, Plastic, 7 x 10 in 126859

Construction Site Sign, Plastic, 7 x 10 in (Discontinued)

  • Mfr # 126859
  • Zoro # G9480475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126859
Zoro #
G9480475
UPC #
754473750756
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.059 in

Details

Sign Mounting Style
With Mounting Holes
Header Legend Color
White
Double-Sided
No
Item
Construction Site Sign
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Printed Language
English
Header
Please Excuse Our Appearance
Sign Background Color
White
Sign Material
Plastic
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Glow-in-the-Dark
No
OSHA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Legend Style
Symbol and Text
Header Background Color
Red
Legend
While We're Under Construction
Sign Legend Text Color
Black

Description

Construction Site Sign, Sign Subject Matter Construction, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Please Excuse Our Appearance, Legend While We're Under Construction, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.