ContinuousLabelStock, White, Matte, 4inW
- Mfr # J-ALIGN
- Zoro # G115722412
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
3 in
Label Finish
Matte
Maximum Service Temperature
140 Degrees F
Recommended Ribbon
P-CMY-1, P-K-1
Indoor/Outdoor Usage
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-ALIGN
- Zoro #
- G115722412
- UPC #
- 888434624616
- Country of Origin
- United States
- Label Finish
- Matte
- Maximum Service Temperature
- 140 Degrees F
- Recommended Ribbon
- P-CMY-1, P-K-1
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Printer Series Compatibility
- J7300
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- White
- For Print Method
- Inkjet
- Adhesive Properties
- Non-Adhesive
- Preprinted Images
- None
- Product Type
- Continuous Label Stock
- Preprinted Text
- No Legend
- Standards
- RoHS
- Item
- Continuous Label Stock
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- Label Material
- Vinyl
Dimensions
- Core Diameter
- 3 in
- Label Thickness
- 0.0053 in
- Width
- 4 in
- Roll Length
- 50 ft
Description
Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Printer Series Compatibility J7300, Recommended Ribbon P-CMY-1, P-K-1, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.