ContinuousLabelStock, White, Matte, 4inW
- Mfr # JC-4000-2581
- Zoro # G315721994
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Core Diameter
3 in
Material Series
B-2581
Preprinted Images
None
Roll Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-4000-2581
- Zoro #
- G315721994
- UPC #
- 888434591116
- Country of Origin
- United States
- Adhesive
- Adhesive
- Material Series
- B-2581
- Item
- Continuous Label Stock
- Preprinted Images
- None
- Indoor/Outdoor Usage
- Indoor
- For Print Method
- Inkjet
- Label Color
- White
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Water-Resistant
- Standards
- RoHS
- Material Properties
- Inkjet Print-Receptive
- Printer Series Compatibility
- J7300
- Maximum Service Temperature
- 140 Degrees F
- Adhesive Properties
- Removeable and Repositionable Adhesive
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- Adhesive Material
- Acrylic
- Label Media Format
- Continuous Roll
- Preprinted Text
- No Legend
- Minimum Service Temperature
- -40 Degrees F
- Label Finish
- Matte
- Product Type
- Continuous Label Stock
- Recommended Ribbon
- P-CMY-1, P-K-1
- Label Material
- Vinyl
Dimensions
- Core Diameter
- 3 in
- Roll Length
- 150 ft
- Width
- 4 in
- Label Thickness
- 0.054 in
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon P-CMY-1, P-K-1, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2581
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.