Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLTMIL301
- Zoro # G425014740
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
TD 4
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Core Diameter
1 in
Standards
MIL-STD-129
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLTMIL301
- Zoro #
- G425014740
- UPC #
- 700908008817
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Width
- 3 in
- Roll Length
- 25 ft
- Label Thickness
- 2 mm
Details
- Item
- Label
- Printer Series Compatibility
- TD 4
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Standards
- MIL-STD-129
- Recommended Ribbon
- BMSLPR03
- Adhesive
- Adhesive
- Label Color
- Yellow
- Label Material
- Vinyl
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Label Finish
- Gloss
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Maximum Service Temperature
- 180 Degrees F
- Adhesive Material
- Acrylic
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 25 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.