
ContinuousLabelStock, White, Matte
Mfr # JC-2250-2595
Zoro # G514793617
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Width
2 1/4 in
Adhesive
Adhesive
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC-2250-2595
Zoro #
G514793617
UPC #
888434624630
Country of Origin
United States
Dimensions
Width
2 1/4 in
Label Thickness
0.0053 in
Core Diameter
3 in
Roll Length
150 ft
Details
Item
Printer Label
Printer Series Compatibility
J7300
Adhesive
Adhesive
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Minimum Service Temperature
-40 Degrees F
Material Properties
Inkjet Print-Receptive
Label Finish
Matte
Label Color
White
Product Type
Label Tape
Adhesive Material
Acrylic
Material Series
B-2595
Maximum Service Temperature
140 Degrees F
For Print Method
Inkjet
Label Material
Vinyl
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
P-CMY-1, P-K-1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Clean-Resistant, Solvent-Resistant, Weather-Resistant
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.