Shop BRADY
See all product information
Create Account
Control Room, 14" W x 10" H, Rectangle, Aluminum, 132113
- Mfr # 132113
- Zoro # G8609233
product price:Â
$
25.69
/ea
Key Features
Legend
Control Room
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 132113
- Zoro #
- G8609233
- UPC #
- 754473832421
- Country of Origin
- United States
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Details
- Item
- Door Sign
- Legend
- Control Room
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Header
- No Header
- OSHA Compliant
- Yes
- Printed Language
- English
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Door Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Control Room, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.