Customer Parking Sign, 12" W, 18" H, English, Aluminum, Black, White

  • Mfr # 115237

  • Zoro # G4899702


product price:  $44.99
/ea

Key Features

Header
No Header
Legend
Customer Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115237
Zoro #
G4899702
UPC #
754473184162
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.09 in

Details

Item
Customer Parking Sign
Header
No Header
Legend
Customer Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Legend Style
Text
Legend/Background Color
Black/White
Material
Aluminum
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Parking
Double-Sided
No
Background Color
Black, White
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr.
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Customer Parking
Sign Header
No Header
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Material Properties
Roll Up

Description

Customer Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.