Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Label, 3 In. H, 5 In. W, PK10, 60312

  • Mfr # 60312

  • Zoro # G0440142


product price: $20.29
/pk 10, $2.03/ea

Key Features

Header
Danger
Material
Paper
Width
5 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60312
Zoro #
G0440142
UPC #
754473603120
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Paper
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Danger-Flammable Materials Keep Fire Away
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
Yes
Legend Color
Black
Header Legend Color
White
Laminated
No
Item
Cylinder Label
Self-Adhesive
Yes
Metal Detectable
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
150 Degrees F
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red
Abrasion Resistant
Yes
Sign Header
Danger
Sign Legend
FLAMMABLE MATERIALS KEEP FIRE AWAY
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Special Properties
Write-On Surface
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Printed Language
English
Sign Material
Paper
Anti-Slip Surface
No
NFPA Standard
NFPA 704
ADA Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Shape
Horizontal Rectangle
Number of Printed Sides
1
Material Properties
Flexible
Product Type
Cylinder Label

Description

Cylinder Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend FLAMMABLE MATERIALS KEEP FIRE AWAY, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.