This item is Discontinued.

Brady Danger, 14" W x 10" H, Rectangle, Aluminum 143877

Danger, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 143877
  • Zoro # G1955969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143877
Zoro #
G1955969
UPC #
754473965167
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Language
English
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535
Material
Aluminum
Legend Style
Text and Symbol
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.