This item is Discontinued.

Brady Danger, 4" W x 4" H, Square, Vinyl 121061

Danger, 4" W x 4" H, Square, Vinyl (Discontinued)

  • Mfr # 121061
  • Zoro # G2616914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121061
Zoro #
G2616914
UPC #
754473704643
Country of Origin
Mexico

Dimensions

Width
4"
Height
4"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Contains Asbestos Fibersmay Cause Cancercauses Damage To Lungsdo Not Breathe Dustavoid Creating Dust
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Cancer Hazard
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
vinyl
Background Color
White
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Language
English
ANSI Compliant
No
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-4 Degrees to 167 Degrees F
Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Color
Black and Red on White

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 4 in, Width 4 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Contains Asbestos Fibersmay Cause Cancercauses Damage To Lungsdo Not Breathe Dustavoid Creating Dust, Printed Language English, Sign Shape Square, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.