This item is Discontinued.

Brady Danger, Ammonia, 10" W x 7" H, Rectangle, Polyester 131859

Danger, Ammonia, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 131859
  • Zoro # G9087075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131859
Zoro #
G9087075
UPC #
754473826185
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Ammonia
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
Yes
Legend/Background Color
Black And Red/White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Header Background Color
Black, Red
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Subject Matter
Security & Surveillance
Header Legend Color
White
Background Color
White
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Ammonia, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.