This item is Discontinued.

Brady Danger, Barricade Area Do Not Enter Without Authorization Or Supervision, 20 in W x 14 in H 70852

Danger, Barricade Area Do Not Enter Without Authorization Or Supervision, 20 in W x 14 in H (Discontinued)

  • Mfr # 70852
  • Zoro # G5790364
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70852
Zoro #
G5790364
UPC #
754473708528
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.098 in

Details

Item
Danger Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Material
Fiberglass
Header Legend Color
White
Language
English
Header Background Color
Black, Red, White
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.