Shop All Tags
Brady
Danger Bilingual Tag, 5-3/4 x 3 In, PK10
Mfr # 86406
Zoro # G4908005
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Header Background Color Black, Red, White
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Details
Description
Danger Bilingual Tag, Subject Matter Cleaning and Maintenance, Sign Legend Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides No, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N160G/M)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Black, 100/PK (TDG300BK)
- Brady Tags