This item is Discontinued.

Brady Danger, Chlorine Contact Will Cause Burns Or Severe Injury., 14" W x 10" H, Rectangle, Polyester 144886

Danger, Chlorine Contact Will Cause Burns Or Severe Injury., 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 144886
  • Zoro # G2700601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144886
Zoro #
G2700601
UPC #
754473996284
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Chlorine Contact Will Cause Burns Or Severe Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.