This item is Discontinued.

Brady Danger, Contaminated Water, 10" W x 7" H, Rectangle, Polyester 126170

Danger, Contaminated Water, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 126170
  • Zoro # G2629201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126170
Zoro #
G2629201
UPC #
754473743321
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Contaminated Water
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend/Background Color
Black and Red/White
Sign Legend Color
Black
Legend Color
black
Double-Sided
No
OSHA Compliant
Yes
Material
Polyester
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Potable Water
ANSI Compliant
No
Legend Style
Text
Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Contaminated Water, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.