This item is Discontinued.

Brady Danger, Corrosive Materials, 10" W x 7" H, Rectangle, Fiberglass 131817

Danger, Corrosive Materials, 10" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 131817
  • Zoro # G9700162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131817
Zoro #
G9700162
UPC #
754473825393
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Materials
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black And Red/White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Subject Matter
Chemicals/Hazardous
Double-Sided
No
Legend Style
Symbol and Text
Background Color
White
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
Fiberglass
Sign Legend Color
Black
Header Background Color
Black, Red
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Corrosive Materials, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.