This item is Discontinued.

Brady Danger, Do Not Use Hands To Clean This Machine, 14 in W x 10 in H, Rectangle, Polyester 127853

Danger, Do Not Use Hands To Clean This Machine, 14 in W x 10 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 127853
  • Zoro # G2625771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127853
Zoro #
G2625771
UPC #
754473763923
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Use Hands To Clean This Machine
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polyester
Legend Style
Text
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Subject Matter
Machine & Operational
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black And Red/White
Background Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Use Hands To Clean This Machine, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.