This item is Discontinued.

Brady Danger, High Voltage Contact Will Result In Serious Shock Or Death, 14" W x 10" H, Rectangle 144384

Danger, High Voltage Contact Will Result In Serious Shock Or Death, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # 144384
  • Zoro # G9400045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144384
Zoro #
G9400045
UPC #
754473970833
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
Legend Color
Black, Yellow
Background Color
White
Header Background Color
Black, Red
Material
Fiberglass
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black, Yellow
Legend/Background Color
Black/Yellow on White
Language
English
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Contact Will Result In Serious Shock Or Death, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.