Zoro Homepage

Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86133, PK5

  • Mfr # 86133

  • Zoro # G4835652


product price: $14.95
/pk 5, $2.99/ea

Key Features

Header
Danger
Legend
Danger Explosives
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86133
Zoro #
G4835652
UPC #
754473861339
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Danger Label
Header
Danger
Legend
Danger Explosives
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Black, Red, White
Legend/Background Color
Black, Pink/White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Background Color
White
Material
Vinyl
Shape
Rectangle
Subject Matter
Instruction
Language
English
Legend Color
Black
Laminated
Yes
Legend Style
Symbol and Text
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Header Legend Color
White
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Abrasion Resistant
Yes
Maximum Service Temperature
230 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Write on Surface
No
NFPA Standard
NFPA 704
Number of Printed Sides
1
Legend Pictogram Description
Explosives
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Chemical Resistant
Yes
Legend Pictogram ID
PFXG-88
Sign Header
Danger
Sign Legend
Explosives
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red
Outdoor Life Expectancy
5 to 8 yr
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Explosives, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.