This item is Discontinued.

Brady Danger Label, Instruction, 5 In. W, PK5, 86144 86144

Danger Label, Instruction, 5 In. W, PK5, 86144 (Discontinued)

  • Mfr # 86144
  • Zoro # G4835722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86144
Zoro #
G4835722
UPC #
754473861445
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Danger Keep Away From Machinery
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Sign
Legend Style
Symbol and Text
Self-Adhesive
Yes
Laminated
Yes
Metal Detectable
No
Header Legend Color
White
Legend Color
Black
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Header
Danger
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
ADA Compliant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Material
Polyester
Outdoor Life Expectancy
5 to 8 yr
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Sign Shape
Vertical Rectangle
Abrasion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Adhesive Style
Permanent
Sign Legend
KEEP AWAY
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Product Type
Sign

Description

Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend KEEP AWAY, Sign Legend Style Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.