This item is Discontinued.

Brady Danger, Lock Out Equipment Before Entering, 10 in W x 7 in H, Rectangle, Polyester 123637

Danger, Lock Out Equipment Before Entering, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 123637
  • Zoro # G6169974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123637
Zoro #
G6169974
UPC #
754473792756
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Equipment Before Entering
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black And Red/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Polyester
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
White
Subject Matter
Lockout Tagout
Language
English
Background Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Lock Out Equipment Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.