This item is Discontinued.

Brady Danger, Low Clearance Accident Will Result In Serious Injury., 14" W x 10" H, Rectangle, Polyester 143985

Danger, Low Clearance Accident Will Result In Serious Injury., 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 143985
  • Zoro # G2701791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143985
Zoro #
G2701791
UPC #
754473966249
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Low Clearance Accident Will Result In Serious Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Legend Style
Text and Symbol
Legend/Background Color
Black/Red/Yellow on White
OSHA Compliant
Yes
Header Background Color
Black, Red
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Yellow
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Traffic
Language
English
Sign Legend Color
Black, Yellow
Header Legend Color
White
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Low Clearance Accident Will Result In Serious Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.