This item is Discontinued.

Brady Danger, No Clearance, 14" W x 10" H, Rectangle 118207

Danger, No Clearance, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # 118207
  • Zoro # G1970781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118207
Zoro #
G1970781
UPC #
754473180034
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
No Clearance
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Recycled Film
Subject Matter
Traffic
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Legend Color
black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Legend/Background Color
Black and Red/White
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Mounting Style Adhesive Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.