This item is Discontinued.

Brady Danger, No Pedestrian Traffic, 14" W x 10" H, Rectangle, Polyester 123742

Danger, No Pedestrian Traffic, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 123742
  • Zoro # G2632841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123742
Zoro #
G2632841
UPC #
754473794217
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Text and Symbol
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red

Description

Danger Sign, Height 10 In., Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.