Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 22327
Mfr # 22327
Zoro # G8451751
product price: $9.55
/eaKey Features
Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22327
Zoro #
G8451751
UPC #
754473223274
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.