This item is Discontinued.

Brady Danger No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English 145042

Danger No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 145042
  • Zoro # G2694347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145042
Zoro #
G2694347
UPC #
754473999360
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Flammable Material. No Smoking. Death Or Serious Injury Will Result.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/Red on White
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Text and Symbol
Material
Polystyrene
OSHA Compliant
Yes
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red
Language
English
ANSI Compliant
No
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Material. No Smoking. Death Or Serious Injury Will Result., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.