This item is Discontinued.

Brady Danger No Smoking Sign, 7" Height, 17" Width, Fiberglass, Rectangle, English 69264

Danger No Smoking Sign, 7" Height, 17" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 69264
  • Zoro # G7390859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69264
Zoro #
G7390859
UPC #
754473692643
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.098 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Gasoline No Smoking
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black, Red

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Gasoline No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.