
Danger, Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., 10" x 7", 145210
Mfr # 145210
Zoro # G8611701
product price:Â $14.85
/eaKey Features
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145210
Zoro #
G8611701
UPC #
754473541729
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
No
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Danger
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.