Danger, Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, 17" W x 7" H, 69409

  • Mfr # 69409

  • Zoro # G8448540


product price:  $34.99
/ea

Key Features

Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Sign Material
Fiberglass
Height
7"
Width
17"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69409
Zoro #
G8448540
UPC #
754473694098
Country of Origin
United States

Dimensions

Height
7"
Width
17"
Thickness
0.098"

Details

Item
Danger Sign
Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
Danger
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 17 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.