This item is Discontinued.

Brady Danger, Overhead Conveyor, 14" W x 10" H, Rectangle, Plastic 23026

Danger, Overhead Conveyor, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 23026
  • Zoro # G9047683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23026
Zoro #
G9047683
UPC #
754473230265
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Conveyor
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polystyrene
Legend/Background Color
Red and Black/white
Legend Style
Text
Subject Matter
Machine & Operational
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Double-Sided
No
Legend Color
black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Conveyors, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Overhead Conveyor, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.